TWIST LOCK 2P 3W 600V-AC PLUG
Mfr # 3761
Zoro # G313369709
product price: $66.99
/eaKey Features
Voltage Rating
600V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3761
Zoro #
G313369709
UPC #
-
Country of Origin
Unknown
Details
Item
Straight Blade Plug
Voltage Rating
600V AC
Number of Poles
2
Connection Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.