Zoro Homepage

USB Receptacles SNAP8300UACR

  • Mfr # SNAP8300UACR

  • Zoro # G006905337


product price: $57.99
/ea

Key Features

Includes
Mounting Screw, Mounting Strap
Number of Poles
2
Phase
Single
Number of Wires
3
Standards
cULus Listed to UL498, UL1310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8300UACR
Zoro #
G006905337
UPC #
-
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.81 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.5 in

Details

Item
Snapconnect receptacle
Includes
Mounting Screw, Mounting Strap
Number of Poles
2
Phase
Single
Number of Wires
3
Standards
cULus Listed to UL498, UL1310
Wiring Method
Back
Resistance Properties
Tamper Resistant
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
USB Charging Capacity
3 A @ 9V
Mount Type
Flush
Market
Residential
UL 94 Flammability Rating
V-2
Wire Connection Type
Modular Wiring
Power Indicating Light
Yes
GFCI
No
Number of USB Ports
2
USB Standard
1.2
Current Rating
20 A
Housing Material
Thermoplastic
USB Connection Type
A, C
Grade
Hospital Grade
Number of Outlets
2
Maximum Operating Temperature
167 Degrees F
Electrical Connection Type
Straight Blade
NEMA Receptacle Configuration
5-20R
Grounding
Grounded
Receptacle Type
Duplex
Contact Material
Copper
Housing Color
Red
Voltage Rating
125V AC

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Fast Charge USB Ports
• Combination Ports, One Type A, One Type C
• High Power 3 Amp, up to 9 Volt USB Output
• USB Ports Rated 10,000 Cycles
• Hospital Grade Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.