Hubbell

Wall Switch, 20A, White, 1 HP, 3-Way Switch


product price: $7.88
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type 3-Way
  • Switch Style Toggle
  • Amps AC 20 A
  • Color White
  • Voltage AC 120 to 277
See all product information

Product Information

Dimensions

Overall Height 1.8 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Overall Width 1.5 in

Details

Item Wall Switch
Switch Type 3-Way
Switch Style Toggle
Amps AC 20 A
Color White
Voltage AC 120 to 277
Locking No
Switch Function Maintained
Wiring Method Back, Side
Application Environment Commercial
Standards UL Listed
Antimicrobial No
Description/Special Features Quiet Switch
Rated HP 1
Voltage 120/277V AC
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Voltage Rating 120/277V AC
Wire Connection Types Screw Terminals
Minimum Operating Temperature -40 Degrees F
Number of Switches 1
Switch Material Nylon
Market Commercial
Current Rating 20 A
Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant
Horsepower Rating 1 hp
Housing Material Nylon
For Market Commercial Grade
Toggle Color White
Switch Grade Specification Grade
Terminal Accommodations #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Switch Handle Positions 2
Listing and Certifications Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Temperature Rise 30°C maximum at rated current
Dielectric Voltage Withstands 1500V AC minimum for 1 minute
Max. Working Voltage 277V AC
Product Type Toggle-switches
Flammability UL 94V-2
Amperage 20A
Operating Temperature Max. continuous: 75°C; Min. continuous: -40°C without impact
Wiring Style Back and Side Wired
Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Overload Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current 20A

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.