Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.2 in H

  • Mfr # HBL1201STILGY

  • Zoro # G916437713


product price: $42.55
/ea

Key Features

Color
Gray
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILGY
Zoro #
G916437713
UPC #
783585963761
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Switch Height
4.2 in

Details

Color
Gray
Switch Type
Single Pole
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Housing Material
Polycarbonate
For Environment
Industrial
Illuminated
Yes
Grounding
Grounded
Current Rating
15 A
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Voltage Rating
120/277V AC
Strap Material
Brass
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Nightlight
No
Resistance Properties
Impact Resistant
Number of Switches
1
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No

Description

SP TOG, IND, ST, 15A 120/277V, IL, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.