Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.1 in H

  • Mfr # DS120STR

  • Zoro # G716437517


product price: $28.79
/ea

Key Features

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS120STR
Zoro #
G716437517
UPC #
783585964539
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in

Details

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Color
Red
Switch Function
Maintained
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Illuminated
No
Strap Material
Galvanized Steel
Grounding
Grounded
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Number of Switches
1
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant

Description

SP DECO, COM, ST, 20A 120/277V, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.