Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.2 in H

  • Mfr # HBL1221STILR

  • Zoro # G616437600


product price: $61.55
/ea

Key Features

Switch Style
Toggle
Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STILR
Zoro #
G616437600
UPC #
783585963952
Country of Origin
China

Dimensions

Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in

Details

Switch Style
Toggle
Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Item
Wall Switch
Wiring Method
Back
Switch Function
Maintained
Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial
Strap Material
Brass
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Illuminated
Yes
Grounding
Grounded
Current Rating
20 A
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Number of Switches
1
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant

Description

SP TOG, IND, ST, 20A 120/277V, IL, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.