Hubbell

Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A


original price: $109.33
26% off
new price: $80.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Double Pole/Double Throw
  • Switch Style Toggle
  • Amps AC 20 A
  • Color Black
  • Voltage AC 120 to 277
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL1386L
  • Zoro # G2072427
  • UPC #
    783585432687
  • Country of Origin United States
  • Category Wall Switches

Dimensions

Maximum Wire Size 10 AWG
Overall Height 1.2 in
Minimum Wire Size 14 AWG
Overall Width 1.3 in
Width 1.31 in
Length 4.06 in
Height 1.19 in
Wire Size #14 AWG to #10 AWG
Dimensions 4.06 in x 1.31 in x 1.19 in

Details

Item Wall Switch
Switch Type Double Pole/Double Throw
Switch Style Toggle
Amps AC 20 A
Color Black
Voltage AC 120 to 277
Locking Yes
Switch Function Maintained
Wiring Method Back, Side
Application Environment Industrial
Rated HP 1
Standards UL Listed
Antimicrobial No
Voltage 120/277V AC
Current Rating 20 A
Voltage Rating 120/277V AC
Number of Switches 1
Horsepower Rating 1 hp
Minimum Operating Temperature -40 Degrees F
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
For Market Industrial Grade
Market Industrial
Resistance Properties Impact Resistant
Features Large Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring
Wire Connection Types Screw Terminals
Type Toggle
Style Double Pole Double Throw
Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Flammability UL 94V-2
Overload Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current 20A
Product Type Toggle-switches
Max. Working Voltage 277V AC
Switch Grade Industrial
Operating Temperature Max. continuous: 75°C; Min. continuous: -40°C without impact
Wiring Style Back and Side Wired
Dielectric Voltage Withstands 1500V AC minimum for 1 minute
Nylon Wall Plate NP1
Toggle Color Black
Amperage 20A
Switch Handle Positions 3
Terminal Accommodations #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Listing and Certifications UL Listed and CSA Certified
Temperature Rise 30°C maximum at rated current
Application Back and Side Wired
Amperage Rating 20 A
Performance Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Temperature Rise - Max. 30°C maximum at rated current
Action DPDT
Series Extra Heavy Duty
Connectivity Back and Side Wired
Number Of Poles Double Pole
Current / Amperage Rating 20 A
Industry Standard(s) UL Listed
Voltage Rating Description 120-277 VAC
Dielectric Strength Withstands 1500V AC minimum for 1 minute

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.