Wallplates and Accessories
- Mfr # IFP12EI
- Zoro # G522984496
product price:Â
$
0.81
/ea
Sold in multiples of 12 for
$9.72
Key Features
Number of Ports
2
Color
Electric Ivory
Standards
UL, CUL 1863
Size
2.75" W x 0.375" D x 4.5" H
Type
Multimedia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFP12EI
- Zoro #
- G522984496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2.75" W x 0.375" D x 4.5" H
Details
- Number of Ports
- 2
- Color
- Electric Ivory
- Standards
- UL, CUL 1863
- Type
- Multimedia
- Material
- High Impact Resistant Plastic
- Number of Gangs
- 1
Description
2.75" x 0.375" x 4.5", 1-Gang, 2-Port, Electric Ivory, High Impact Thermoplastic, Keystone Connection Device, Phone/Data/Multimedia, Vertical, Standard, Faceplate with Paper Label/Screw Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.