Wallplates and Switch Accessories
- Mfr # PJ1LA
- Zoro # G222984178
product price:Â
$
0.44
/ea
Sold in multiples of 21 for
$9.24
Key Features
Material
Polycarbonate
Color
Light Almond
Number of Gangs
1
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ1LA
- Zoro #
- G222984178
- UPC #
- 883778313615
- Country of Origin
- China
- Material
- Polycarbonate
- Color
- Light Almond
- Number of Gangs
- 1
- Finish
- High Gloss
Description
3.12" x 4.87", 1-Gang, Light Almond, High Gloss Polycarbonate, (1) Toggle Switch, Mid Size, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.