Shop HUBBELL
See all product information
Create Account
4-Port Fiber Patch Panel, Black
- Mfr # FP4BBK
- Zoro # G723397200
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Size
3 in W x 1.6 in H
Standards
UL, CUL
Finish
Black
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP4BBK
- Zoro #
- G723397200
- UPC #
- 66262083787
- Country of Origin
- China
- Standards
- UL, CUL
- Finish
- Black
- Material
- Thermoplastic
Dimensions
- Size
- 3 in W x 1.6 in H
Description
3.91 in x 2.35 in, Black, High Impact Thermoplastic, 4-Port, Furniture Plate for Istation Work Area
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.