Shop All Wall Plates
Hubbell
Wallplt Cvr Vrt Tgl Wht 1G 15A
Mfr # 5121-1
Zoro # G607068462
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hubbell
- MFR # 5121-1
- Zoro # G607068462
- UPC # 50169512111
- Country of Origin India
- Category Wall Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- Hubbell Wall Plates