Shop All Watertight Devices
Hubbell
Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow
Mfr # HBL15W33A
Zoro # G0074965
$45.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL15W33A
- Zoro # G0074965
- UPC # 783585131269
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Minimum Cable Diameter | 0.38 in |
For Maximum Cable Diameter | 0.63 in |
Description
Watertight Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type Press-On Cap, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.38 in, Grade General Use, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH68)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- Hubbell Watertight Devices