Watertight Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL14W47A

  • Zoro # G0074999


product price:  $29.30
/ea

Key Features

NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL14W47A
Zoro #
G0074999
UPC #
783585131191
Country of Origin
Multiple

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.300 in to 0.625 in

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI, CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Special Features
Corrosion resistant
Grade - Plugs and Receptacles
Industrial
HP
0.5
Phase - Plugs and Receptacles
1
Corrosion Resistant
Yes
Voltage
125VAC
Number of Wires
3
Material
Thermoplastic Elastomer/Valox
Grade
Industrial
Antimicrobial
No
Insulation Material
Thermoplastic Elastomer
Maximum Operating Temperature
140 Degrees F
Housing Material
Thermoplastic Elastomer
Horsepower Rating
1/2 hp
Market
Commercial, Industrial
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Bushing Material
Black Elastomer
UV Resistance
All Exposed Materials are UV Stabilized
Body Material
Thermoplastic Elastomer
Contact Material
Nickel Plated Brass
Dielectric Strength
2500V AC
Temp. Rise
30°C
Retainer Material
Clear Polycarbonate
Operating Temp.
-40 to 60°C

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP69K, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.375 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products