Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel, Panel Accessory, Fiberglass

  • Mfr # HW-MP2016P

  • Zoro # G6636616


product price: $66.55
/ea

Key Features

Material
Fiberglass
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Finish
Smooth
Height
20.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP2016P
Zoro #
G6636616
UPC #
-
Country of Origin
United States

Dimensions

Height
20.00"
Length
16 in
Width
0.12 in
Overall Width
14.88 in
Overall Height
18.88 in

Details

Item
Back Panel
Material
Fiberglass
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
Panel Style
Back Panel

Description

Back Panel, Fiberglass Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 20.00 In., Length 16.00 In., Width 0.125 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.