Screws Electrical Enclosures, 9 in H, 2 in D, 3 in W, 4X, Fiberglass
Mfr # HW-N4X932
Zoro # G4944602
product price:Â $87.89
/ea
Free Shipping & Returns
Key Features
Nominal Width
3 in
Nominal Height
9 in
Nominal Depth
2 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HW-N4X932
Zoro #
G4944602
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
9 in
Nominal Depth
2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Cover Style
Opaque
Material
Fiberglass
Features
Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Series
SlimLine
Product Type
Fiberglass Opaque Cover,Small Junction
Description
Fiberglass Opaque Cover,Small Junction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.