1-Gang Cover, Rectangular, StyleLine Decorator, Brass
- Mfr # S3826
- Zoro # G523560972
product price:
$
256.99
/ea
Free Shipping & Returns
Key Features
Standards
UL/CSA, UL514
Includes
Mounting Hardware
Overall Length
2.99 in
Overall Width
4.15 in
Overall Height
0.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3826
- Zoro #
- G523560972
- UPC #
- 783585351308
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 2.99 in
- Overall Width
- 4.15 in
- Overall Height
- 0.17 in
Details
- Standards
- UL/CSA, UL514
- Includes
- Mounting Hardware
- Item
- Electrical Box Covers
Description
Hubbell’s 1-Gang Rectangular StyleLine Decorator Cover combines durable machined brass construction with a refined brushed finish to seamlessly complement in-floor delivery systems. Designed for easy screw-mount installation on carpet, tile, concrete, or wood applications, this single gang cover delivers lasting performance with included hardware. Elevate your project’s aesthetic and reliability with a premium floorbox cover you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.