Shop HUBBELL WIRING
See all product information
Create Account
1-Gang Cover, Rectangular, Duplex Flaps, Brass
- Mfr # S3825
- Zoro # G823560351
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.14 in
Overall Length
2.99 in
Standards
UL/CSA
Includes
Mounting Hardware
Overall Width
4.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3825
- Zoro #
- G823560351
- UPC #
- 783585124001
- Country of Origin
- Unknown
- Item
- Electrical Box Covers
- Standards
- UL/CSA
- Includes
- Mounting Hardware
- Material
- Brass
Dimensions
- Overall Height
- 0.14 in
- Overall Length
- 2.99 in
- Overall Width
- 4.15 in
Description
Flush Concrete Floor Box Series, 1-Gang Cover, Rectangular, Duplex Flaps, Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.