Shop HUBBELL WIRING
See all product information
Create Account
1-Gang Non-Metallic Cover, Includes Duplex and Style Line Decorator Inserts, Black
- Mfr # PFBR826BLA
- Zoro # G123560549
product price:Â
$
90.85
/ea
Key Features
Overall Length
4.15 in
Color
Black
Overall Width
2.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFBR826BLA
- Zoro #
- G123560549
- UPC #
- 783585848747
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 4.15 in
- Overall Width
- 2.97 in
Details
- Color
- Black
- Item
- Electrical Box Covers
Description
Concrete Floorboxes, Flush, Rectangular PVC Box Series, 1-Gang Non-Metallic Cover, Includes Duplex and Style Line Decorator Inserts, Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.