SystemOne, Sub-Plate, Dual StyleLine Decorator Openings, Black
- Mfr # S1SPDU
- Zoro # G523560781
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus
Overall Length
5.36 in
Overall Width
5.36 in
Overall Height
2.31 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1SPDU
- Zoro #
- G523560781
- UPC #
- 783585371740
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 5.36 in
- Overall Width
- 5.36 in
- Overall Height
- 2.31 in
Details
- Standards
- cULus
- Item
- Electrical Box Covers
- Material
- Aluminum
Description
The Hubbell SystemOne sub-plate delivers a flexible, modular solution for in-floor delivery systems, featuring dual StyleLine decorator openings that support a wide range of power, data, and AV configurations. Constructed from rugged cast aluminum with a durable black powder coat finish, it’s built to withstand heavy-use commercial environments while maintaining a sleek look. Designed for seamless integration with SystemOne floor boxes and poke-throughs, this sub-plate simplifies installation and future upgrades. With open architecture for maximum service adaptability, it helps future-proof your in-floor wiring infrastructure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.