Shop HUBBELL WIRING
See all product information
Create Account
30A 3-Phase 120/208V AC Twist-Lock Male Plug, 4-Pole 5-Wire L21-30P
- Mfr # HBL2811
- Zoro # G223560777
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
2.33 in
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2811
- Zoro #
- G223560777
- UPC #
- 783585039633
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Locking Plugs
- Standards
- Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Dimensions
- Length
- 2.33 in
Description
The Hubbell L21-30P industrial twist-lock plug delivers dependable 30 A, 120/208 V three-phase grounding power with rugged Insulgrip nylon construction built for demanding jobsite conditions. Its superior cord grip, secure screw-terminal design, and clear wire entry make installations fast and reliable while protecting terminations from strain and contaminants. Engineered for heavy-duty industrial applications, this locking plug ensures a secure, vibration-resistant connection you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.