Shop HUBBELL WIRING
See all product information
Create Account
Twist-Lock 30A 250V 2-Pole 3-Wire L6-30P Male Plug, Black/White
- Mfr # HBL2621
- Zoro # G923560237
product price:Â
$
45.19
/ea
Key Features
Material
Nylon
Length
2.26 in
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2621
- Zoro #
- G923560237
- UPC #
- 783585038834
- Country of Origin
- Unknown
- Item
- Locking Plugs
- Material
- Nylon
- Standards
- Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Dimensions
- Length
- 2.26 in
Description
This Hubbell Twist-Lock industrial male plug is built for demanding commercial and industrial applications, delivering secure and reliable power with a 30 A, 250 V NEMA L6-30P configuration. Its rugged construction features durable materials, screw-terminal wiring, and a twist-lock design that prevents accidental disconnection during operation. Ideal for heavy-duty equipment and jobsite use, this plug provides long-lasting performance and dependable grounding in harsh environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.