PRO L620P Locking Plug, 20A 250V, NEMA L6-20P Industrial Grade with Nylon Body and Dust Shield
- Mfr # L720P
- Zoro # G623561305
product price:Â
$
30.39
/ea
Key Features
Length
4.18 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L720P
- Zoro #
- G623561305
- UPC #
- 783585835839
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Locking Plugs
Dimensions
- Length
- 4.18 in
Description
The Hubbell-PRO L620P locking plug delivers rugged performance and dependable power connectivity for industrial and commercial applications. Built with an impact-modified nylon housing and precision brass blades, it offers reliable conductivity and long service life even in demanding environments. A built-in rubber dust shield helps protect internal components, while clearly marked terminals simplify installation. Designed to meet UL and CSA standards, this plug is ready to wire and engineered for safe, secure Twist-Lock power connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.