Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5262WR

  • Zoro # G0546481


product price:  $30.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5262WR
Zoro #
G0546481
UPC #
783585320496
Country of Origin
United States

Dimensions

Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.65 in x 1.19 in
Height
1.19 in
Width
1.65 in
Face Plate Height
2.7 in
Overall Depth
1.2 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.7 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Corrosion Resistant
No
Surge Suppression
No
Material
Nylon
Tamper Resistant
No
Power Indicator
No
Application Environment
Harsh and Heavy Use Industrial
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Standard Duplex
HP
1/2 hp
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
Yes
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
5-15
Voltage
125VAC
Outlet Type
Duplex
Color
Brown
Number Of Wires
3-Wire
Wattage
1875 W
Mounting Hardware Material
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Brand
Hubbell Wiring Device-Kellems
Type
Weather Resistant
Application
Extra Heavy Duty Specification Grade
Amperage
15 A
Series
Extra Heavy Duty
Carton Quantity
10
Weight
0.25 lb
Style
Finder Groove Face
UPC
783585000000
Environmental Rating
Weather Resistant
Connectivity
Back and Side Wired
Maximum Horsepower
0.5
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower Rating
1/2 hp
Market
Industrial
Grade
Federal Specification
UL 94 Flammability Rating
V-0, V-2
Shrouded
No
Polarized
Yes
Cover Type
No Cover
GFCI
No
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Surge Protection
No
Housing Material
Nylon
AFCI
No
NEMA Enclosure Rating
1
Maximum Operating Temperature
167 Degrees F
Includes Mounting Hardware
Yes
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Rating
15A, 125V
Mounting Screw Material
Steel-Zinc Plated
Terminal Screw Material
#10-32 Silicon Bronze (Ni plate if neutral)
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Face Style
Finder Groove
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Auto Ground Clip Material
Stainless Steel
Device Color
Brown
Poles and Wires
2 Pole, 3-Wire Grounding
Current Interrupting
Certified for current interrupting at full rated current
Power Contacts Material
.037" (.9) Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap Material
.050" (1.3) Brass
Other Available Colors
Brown, Black, Gray, Ivory, Red, White
Horsepower
0.5
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Ground Screw Material
#10-32 Silicon Bronze (Green)
Base Material
Reinforced PET
Flammability
UL 94 V2 or better, Top: UL 94V-2, Base: UL 94V-0
Top Material
Nylon
Receptacle Style
Duplex
Receptacle Grade
Extra Heavy Duty, Weather Resistant
Standard
NEMA
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Face Shape
Traditional
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Weather Resistant
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.
• Weather-resistance complies with national electrical code requirements
• Finder Groove Face
• One-piece brass integral ground strap
• Deep body design with circuit ID face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products