Shop HUBBELL WIRING
See all product information
Create Account
3-Pole 4-Wire 50A 250V AC 15-50R Industrial Receptacle, Black
- Mfr # HBL8450A
- Zoro # G523561245
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Material
Composite/Thermoplastic
Width
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL8450A
- Zoro #
- G523561245
- UPC #
- 783585015156
- Country of Origin
- Unknown
Dimensions
- Width
- 1.81 in
Details
- Housing Color
- Black
- Material
- Composite/Thermoplastic
- Item
- Straight Blade Receptacles
Description
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50R, Black, Single Pack.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.