Shop HUBBELL WIRING
See all product information
Create Account
20A 125V 5-20R Ivory Duplex Receptacle, 2-Pole 3-Wire Grounding, Industrial Grade
- Mfr # HBL5352I
- Zoro # G323560769
product price:Â
$
31.39
/ea
Key Features
Standards
Certified to CSA 22.2, No.42 File 285, Fed. Spec. W-C596G, NEMA WD-6 Complient, UL Listed to UL498 File No, E2186
Width
1.33 in
Depth
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5352I
- Zoro #
- G323560769
- UPC #
- 783585435046
- Country of Origin
- Unknown
- Item
- Straight Blade Receptacles
- Standards
- Certified to CSA 22.2, No.42 File 285, Fed. Spec. W-C596G, NEMA WD-6 Complient, UL Listed to UL498 File No, E2186
Dimensions
- Width
- 1.33 in
- Depth
- 1.05 in
Description
The Hubbell industrial-grade 5-20R duplex receptacle delivers rugged 20 A, 125 V grounding performance ideal for demanding commercial and industrial applications. Its durable construction and secure grounding provide dependable power distribution while resisting wear in high-use environments. Designed for easy replacement or new installs, this receptacle offers trusted Hubbell quality and long-lasting service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.