
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Mfr # GFTWRST20WIG
Zoro # G500622464
product price:Â $47.95
/eaKey Features
Type
Tamper-Resistant, Weather Resistant
Color
White
Nema Rating
5-20R
Style
Isolated Ground
Industry Standard(s)
Meets All NEC® Requirements
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFTWRST20WIG
Zoro #
G500622464
UPC #
883778122873
Country of Origin
China
Details
Type
Tamper-Resistant, Weather Resistant
Color
White
Nema Rating
5-20R
Style
Isolated Ground
Industry Standard(s)
Meets All NEC® Requirements
Current / Amperage Rating
20 A
Amperage Rating
20 A
Series
Heavy Duty
Voltage Rating Description
125 V
Description
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.