Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, White

  • Mfr # HBL2426

  • Zoro # G3160963


product price:  $56.65
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2426
Zoro #
G3160963
UPC #
783585038261
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Width
3.06 in
Dimensions
3.06 in x 3.06 in x 2.27 in
Height
2.27 in
Length
3.06 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Moisture Resistant
Mounting Type
Flush Mount
Grade
Industrial
IP Rating
IP20
Special Features
With Cover
Material
Thermoplastic Elastomer
Wiring Style
Standard
NEMA Enclosure Rating
12, 4X
For Environment
Dry
Housing Material
Nylon
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Connection Orientation
Straight
Includes
Mounting Screws
For Location
Indoor
Horsepower Rating
3 hp
Shrouded
No
Market
Industrial
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Flange Shape
Round
Number of Gangs
1
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Flange Material
Natural White Nylon
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Spring Material
Brass
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Insulgrip
Amps
20

Description

Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L15-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products