Locking Receptacle, L8-20R, 20 A, 480V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # IG2340

  • Zoro # G3032355


product price:  $42.15
/ea

Key Features

NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG2340
Zoro #
G3032355
UPC #
783585872285
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#12 AWG
Height
1.24 in
Dimensions
3.28 in x 1.7 in x 1.24 in
Length
3.28 in
Width
1.7 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Material
Nylon
IP Rating
IP20
Mounting Type
Flush Mount
Grade
Industrial
Wiring Style
Standard
Special Features
With Isolated Ground
Contact Material
Brass
Connection Orientation
Straight
NEMA Enclosure Rating
12, 4X
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Includes Mounting Hardware
Yes
Shrouded
No
Number of Gangs
1
Horsepower Rating
5 hp
For Environment
Dry
Market
Industrial
AFCI
No
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Includes
Mounting Hardware
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Base Material
Nylon Polyester
Lock Type
Twist-lock
Spring Material
.040" Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 - #8 AWG solid or stranded copper wire Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Application
Heavy Duty Industrial
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20 A
Dielectric Strength
Withstands 2,000V minimum
Amps
20

Description

The HUBBELL 20A Isolated Ground Locking Receptacle is an Industrial-grade device rated for use in specified electrical applications. This single flush receptacle features an isolated ground with insulation barrier construction separating ground contacts from the mounting strap and conventional grounding system. It accommodates two poles and three wires, supports up to 480V AC, and utilizes a twist-lock mechanism to maintain connection integrity.


Key Features of the HUBBELL 20A Isolated Ground Locking Receptacle:

  • Amperage/Voltage Rating: Rated for 20 A at 480V AC with a maximum horsepower rating of 5 hp

  • NEMA Configuration: L8-20R; locking type with polarized design

  • Isolated Ground: Insulation barrier isolates ground contact from mounting strap; green grounding screw connects directly to grounding contacts

  • Material Construction: High-impact nylon face and housing; brass contacts and spring material are used; see specifications for details on materials used

  • Wiring Compatibility: Accepts #16 - #8 AWG solid or stranded copper wire via screw terminals; suitable for both back and side wiring

  • Mounting Type: Flush mount with included screw hardware (non-flanged)

  • Operating Temperature Range: Maximum continuous 75°C (167°F), minimum -40°C (-40°F) without impact

  • Flammability & Protection Ratings: UL94 V-2 flammability rating; IP20 rated for indoor dry locations unless otherwise protected

  • Certifications & Standards: Listed to UL 498, CSA C22.2 No.42, Federal Specification W-C-596

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products