Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black
Mfr # HBL2311VBK
Zoro # G2625971
product price:Â $15.99
/eaKey Features
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL2311VBK
Zoro #
G2625971
UPC #
783585043005
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.325 in
Cord Size
0.360 in to 0.930 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Body Length
1.78 in
Face Diameter
1.781 in
Wire Size
#18 AWG to #10 AWG
Length
1.78 in
Width
1.78 in
Dimensions
1.78 in x 1.78 in x 2.50 in
Height
2.50 in
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.325 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.