Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2313VBK
  • Zoro # G2719525

product price: 
$
22.59
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2313VBK
Zoro #
G2719525
UPC #
783585043029
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
Body Material
Nylon
Special Features
Terminals identified in accordance with UL 498
IP Rating
IP20
Material
Brass
Market
Industrial
For Environment
Dry
Midget Locking
No
Insulation Material
Thermoplastic
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
UL 94 Flammability Rating
HB
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Weight
0.25
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Cord Range
0.325"-0.720"(8.26-18.3)
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG- #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Application
Heavy Duty Industrial
Insulation
Insulated Body

Dimensions

Cord Size
0.326 in to 0.720 in
Maximum Wire Size
8 AWG
Overall Length
1.81 in
For Maximum Cable Diameter
0.72 in
Outside Diameter
1.812 in
For Minimum Cable Diameter
0.325 in
Minimum Wire Size
14 AWG
Height
3.5 in
Length
1.81 in
Dimensions
1.81 in x 1.81 in x 3.5 in
Width
1.81 in
Wire Size
#14 AWG to #8 AWG
Wire Rope Length
1.81 in

Description

The HUBBELL 20A Midget Locking Connector (L5-20R) is an industrial locking connector intended for electrical connections in indoor, dry locations. It features a nylon body that is impact and crush resistant, with clamp-type terminals designed to bundle conductor strands when tightened to provide reliable contact. The device accommodates stranded copper wire sizes from #14 AWG to #8 AWG and supports cable diameters between 0.325" and 0.720".


Key Features of the HUBBELL 20A Midget Locking Connector:

  • Amperage/Voltage Rating: Rated for 20 A at 125V AC, single phase.

  • NEMA Configuration: L5-20R, grounded with two poles and three wires.

  • Body Material: Nylon housing

  • Cable Range: Accepts cables with outside diameters from 0.325" to 0.720".

  • Contact Material: Brass contacts for electrical conductivity.

  • Wire Connection Type: Screw terminals accommodate #14 AWG–#8 AWG stranded copper wire only.

  • Insulation: Thermoplastic insulated body enhances protection against accidental contact.

  • Cord Grip: intended to help maintain wire position at the terminal

  • Temperature Rating: Operates continuously up to 75°C; minimum -40°C without impact (-25°C with impact).

  • Flame Resistance & Standards Compliance: Meets UL 94 HB flammability rating; certified under CSA C22.2 No.42, Fed.Spec W-C-596, UL 498 standards.

  • IP Rating: IP20 – suitable for indoor use in dry conditions unless additional protection is provided.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products