Shop HUBBELL WIRING DEVICE-KELLEMS

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 347V AC, Terminal Screws, Ivory

  • Mfr # HBL18203ICN

  • Zoro # G400701986


product price:  $28.49
/ea

Key Features

Switch Type
Three Way
Color
Ivory
Height
1.86 in
Width
1.3 in
Length
4.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL18203ICN
Zoro #
G400701986
UPC #
783585924717
Country of Origin
China

Dimensions

Height
1.86 in
Width
1.3 in
Length
4.06 in
Dimensions
4.06 in x 1.3 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Three Way
Color
Ivory
Style
Three Way
Type
Toggle
Voltage
347V AC
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Carton Quantity
10
Temp. Rise
30°C maximum at rated current
Application
General Purpose
Amperage
15 A
Voltage Rating
347 VAC
Series
Extra Heavy Duty
Action
SPDT
Current Rating
15 A
Max. Continuous Current
15A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Ivory
Temperature Rise
30°C maximum at rated current
Overload
Minimum 4.8 times rated current for 100 cycles
Switch Handle Positions
2
Product Type
Toggle-switches
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Flammability
UL 94V-2
Switch Grade
Industrial
Wiring Style
Back and Side Wired
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Listing and Certifications
CSA Certified
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Voltage Rating Description
347 VAC
Amperage Rating
15 A
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
15 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A347V AC, Terminal Screws, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.