HBL Extra Heavy Duty Industrial Locking Switch

  • Mfr # HBL1203LI

  • Zoro # G900702087


product price:  $39.25
/ea

Key Features

Color
Ivory
Length
4.06 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Style
Three Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL1203LI
Zoro #
G900702087
UPC #
783585188508
Country of Origin
China

Dimensions

Length
4.06 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Height
1.13 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Ivory
Style
Three Way
Type
Locking
Application
Back and Side Wired
Current Rating
15 A
Carton Quantity
10
Number Of Poles
Single Pole
Amperage
15 A
Temp. Rise
30°C maximum at rated current
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Voltage Rating
120-277 VAC
Action
SPDT
Series
Extra Heavy Duty
UPC
783585000000
Max. Continuous Current
15A
Flammability
UL 94V-2
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Contacts
Silver Alloy
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Material
Metallic, Ivory
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Top Material
Thermoset
Terminal Screws
Brass
Ground Screw
Brass (Green)
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Base Material
Thermoset, Blue

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, ThreeWay, 15A 120/277V AC, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products