Occupancy Sensors, Adaptive Technology Passive Infrared High Bay Wall Mount Sensor, 120 Square Feet Coverage, HighBay WithRelayRelay

  • Mfr # ATP120HBRP

  • Zoro # G900701813


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Adaptive Passive Infrared
Width
2 in
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Series
Passive Infrared
Type
Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP120HBRP
Zoro #
G900701813
UPC #
783585349251
Country of Origin
China

Dimensions

Width
2 in
Height
6 in
Diameter
1.5 in

Details

Sensing Technology
Adaptive Passive Infrared
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Series
Passive Infrared
Type
Sensors
Color
Officewhite
Time Delay
Test (8 seconds), adaptive 8 to 40 minutes
Device Color
Office White
Storage Temperature
-20°F to 150°F (-29°C to 65°C); 0% to 95% non-condensing relative humidity
Version
Unit with Relay and Photocell
Isolated Relay
Normally open and normally closed, terminals available
Product Type
Wall-mount-sensors
Operating Temperature
32°F to 104°F (0°C to 40°C) with rate of change not exceeding 20°F (11°C) per hour
CU300M
Control Unit, HD, Latching,
CU300A
Control Unit Manual-ON
Passive Infrared
Red LED
CU300HD
Wall Switch Wire Guard
Ambient Light
1 to 1000 foot candles
Sensing Coverage
50 Linear Feet
Power Requirements
24V DC nominal, 33mA from Hubbell CU series control unit
Sensitivity
Adaptive 0 to 100%
Industry Standard(s)
ASHRAE 90.1 Compliant cULus Listed To UL244A
Mounting Type
Wall Mount
Load Capacity
Load Is A Function Of The Control Unit
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Controls - Ambient Light - 1 to 1000 foot candles Controls - Sensitivity - Adaptive 0 to 100% Controls - Time Delay - Test (8 seconds), adaptive 8 to 40 minutes Electrical - Isolated Relay - Normally open and normally closed, terminals available Electrical - Power Requirements - 24V DC nominal, 33mA from Hubbell CU series control unit Environmental - Operating Temperature - 32°F to 104°F (0°C to 40°C) with rate of change not exceeding 20°F (11°C) per hour Environmental - Storage Temperature - -20°F to 150°F (-29°C to 65°C), 0% to 95% non-condensing relative humidity Sensing Indicators - Passive Infrared - Red LED
Indicator(s) Type
PIR= Red LED
Material - Mounting Hardware
Screw Mounting
Voltage Rating Description
Low Voltage
Humidity
0% to 95% non-condensing relative humidity
Item Type
Ceiling and Wall Mount Sensors
Storage Temperature Range
-20°F to 150°F (-29°C to 65°C)
Style
Wall Mount
Supply Voltage
Low Voltage V
Photocell
Yes
Operating Cycles
6,000 Cycles Minimum

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, OccupancySensors, Adaptive Technology Passive Infrared High Bay Wall MountSensor, 120 Square Feet Coverage, HighBay WithRelayRelay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.