
Box Cover, 1 Gang, PVC, Flush Cover Type
Mfr # PFBRFRA
Zoro # G3099747
product price: $12.59
/eaKey Features
For Box Shape
Rectangular
Cover Type
Flush
Overall Length
4-1/2 in
Overall Width
3-1/4 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFBRFRA
Zoro #
G3099747
UPC #
783585848273
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Overall Width
3-1/4 in
Overall Height
7/8 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flush
Material
PVC
Lid Style
Cover Cap
Shape
Rectangular
For Use With
Mfr. No. PFBRG1 and PFBRG2
Standards
UL 514, UL/CSA
For Number of Gangs
1
Compatible with Series
PFBRGx
Compatible with Manufacturer Model Number
PFBRG1, PFBRG2
Compatible Manufacturer Model Number
PFBRG1, PFBRG2
Compatible Manufacturer Part Number
PFBRG1, PFBRG2
Compatible with Manufacturer Model No.
PFBRG1, PFBRG2
Compatible with Mfr. Model No.
PFBRG1, PFBRG2
For Use with Mfr Model Number
PFBRG1, PFBRG2
For Use With Mfr. Model Number
PFBRG1, PFBRG2
Compatible Pump Manufacturer Part Number
PFBRG1, PFBRG2
Compatible Mfr. Model Number
PFBRG1, PFBRG2
Description
Cover Frame, Rectangular, For Use in Carpet and Tile Applications, Material of Construction PVC, Standards UL/CSA, For Use With 2EMN2 & 2EMN3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.