Hubbell Wiring Device-Kellems

CableTrak(R), Length, 1Ft, Width, 2.12In


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Open
  • Outside Width 2.1 in
  • Cavity Width 1.5 in
  • Cavity Height 1 in
  • Link to Link Pitch 1.8 in
See all product information

Product Information

Dimensions

Outside Width 2.1 in
Cavity Width 1.5 in
Cavity Height 1 in
Loop Length 12 in
Loop Height 5.4 in
Height 1.6 in
Length 12 in
Bend Radius 1.9 in
Length (Straight Wireway) 1 ft
Accessory Width 2.1 in
Accessory Length 1.6 in
Max. Cable Dia. 0.4 in

Details

Item Cable and Hose Carrier
Style Open
Link to Link Pitch 1.8 in
For Use With Material Handling
Includes No Bracket Included
Crossbar Material Fiberglass Reinforced Nylon
Color Black
Type CableTrak Nylon
Max. Operating Temperature 100 Degrees F
Mounting Brackets Included Without Mounting Brackets
Crossbar Style Hinged Snap-On
Series 161
Min. Operating Temperature 20 Degrees F
Crossbar Opening Design Opens Outside

Description

CableTrak(R), Crossbar Style Hinged Snap-On, Cavity Width 1.5 in, Cavity Height 1 in, Height 1.6 in, Outside Width 2.1 in, Bend Radius 1.9 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Loop Height 5.4 in, Loop Length 12 in, Style Open, Type CableTrak Nylon, Accessory Length 1.6 in, Accessory Width 2.1 in, Color Black, Crossbar Opening Design Opens Outside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.