Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A

  • Mfr # HBL223MM
  • Zoro # G900701530
product price: 
$
20.79
/ea

Key Features

Width
0.76 in
Color
Metallic
Series
Double Pole/Double Throw
Height
1.3 in
Length
2.27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL223MM
Zoro #
G900701530
UPC #
783585313177
Country of Origin
China

Dimensions

Width
0.76 in
Height
1.3 in
Length
2.27 in
Dimensions
2.27 in x 0.76 in x 1.3 in

Details

Color
Metallic
Item
Panel Mount and Bat Handle Switch
Series
Double Pole/Double Throw
Type
Momentary
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Horsepower - Maximum
1.5
Listing and Certifications
UL Recognized
Number Of Poles
Double Pole
Mounting Method
Panel Mount
Carton Quantity
10
Terminal
Screw
Contact Configuration
Momentary
Action
DPDT
Power Rating
10A 250V AC, 20A 125V AC, 1 1/2 HP
Maximum Horsepower
1.5
Connectivity
Screw Terminals
Amperage
10/20 A
Voltage Rating
250/125 VAC
Item Type
Panel Mount and Bat Handle Switch
Style
Screw Terminal
Terminal Style
Screw
Industry Standard(s)
UL Listed
Panel Switch Type
Bat Handle
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Panel Switch Style
Double Pole, Double Throw, 3 Position Center Off- Momentary
Current Rating
10/20 A
Product Type
Panel-switches
Amperage Rating
10/20 A
Current / Amperage Rating
10/20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A125V, Screw Terminals, Nickel Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.