Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Watertight Pin & Sleeve Connector, Three Phase, 4 Pole, NEMA 4X
- Mfr # HBL5100C6W
- Zoro # G400702440
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Number of Poles
4
Number of Wires
5
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5100C6W
- Zoro #
- G400702440
- UPC #
- 783585575100
- Country of Origin
- United States
- Item
- Watertight Pin & Sleeve Connector
- Phase
- Three
- Number of Poles
- 4
- Number of Wires
- 5
- NEMA Enclosure Rating
- 4X
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Housing Color
- Red
- Standards
- CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
- Resistance Properties
- Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
- Material
- Thermoplastic
- Application
- High Ampacity Watertight Connections
- Material - Mounting Hardware
- Cord Mounted
- Style
- Standard Service
- Industry Standard(s)
- CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682
- Insulation
- Insulated Body
- Environmental Conditions
- Watertight
- Dielectric Strength
- Withstands 3000V Minimum in
- Temperature Rating
- Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
- Series
- HBL Heavy Duty
- Performance
- Number Of Conductors
- 5-Wire Grounding
- Cord Type
- All Portable
Dimensions
- Wire Size
- #3 AWG to #1/0 AWG
- Display Size
- Standard Sized Product
- For Maximum Cable Diameter
- 1.94 in
- For Minimum Cable Diameter
- 1.605 in
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Female Connector,100/125A 220-415V AC, 4-Pole 5-Wire Grounding, NEMA 4X/69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.