Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 16 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45163

  • Zoro # G2478501


product price:  $935.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLI45163
Zoro #
G2478501
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
45 ft
Wire Size
16 AWG
Overall Depth
9 5/8 in
Overall Width
13 in
Feeder Cord Length
5 ft
Overall Height
14 1/2 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
10A
Cord Included
Yes
Voltage
250V AC
Standards
UL 355, CSA 22.2 No. 308
Feeder Cord Ending
Flying Lead
Retractable Cord Ending
Flying Lead
Reel Capacity
45 ft of 16/3
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Aluminum
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Slip Ring Rating
10A @ 600V
Location
Indoor
Number of Conductors
3
Trade Designation
SJO

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 10 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.