Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5360OWSA
  • Zoro # G300622510

product price: 
$
91.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5360OWSA
Zoro #
G300622510
UPC #
783585060989
Country of Origin
China
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, UL 498, UL E2186
Flange Type
Non-Flanged
Color
Office White
Type
Duplex
Material
Composite
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Outlet
Straight Blade
Mounting Hardware Material
Mounting Screws
UPC
783585000000
Indicator Type
LED and Audible Alarm
Connectivity
Terminal Screws
Nema Rating
5-20R
Application
Decorator Duplex
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Frequency
60 Hz
Series
Specification Grade
Amperage
20 A
Carton Quantity
10
Response Time
5
Brand
Hubbell Wiring Device-Kellems
ANSI/IEEE
C62.41 (IEEE 587)
Receptacle Grade
Standard
CSA Certified
To Specification C22.2 No. 42
Poles and Wires
2 Pole, 3 Wire
Grounding Screw
Steel (Green)
Receptacle Style
Duplex
Power Contact
.031" (.8) Brass
Auto Ground Clip
Stainless Steel
Clamping Plate
.031" (.8) Brass
Certifications
UL Listed File E2186
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Mounting Screws
Steel, Zinc-Plated
Device Base
Nylon
LED
Red
Contact Design
Tandem Modified Bypass
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Device Top
Nylon
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Product Type
tvss-receptacles
Terminal Screws
#8-32 Brass
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Indicator(s) Type
LED and Audible Alarm
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Frequency Rating
60 Hz

Dimensions

Display Size
Standard

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light, 20A 125V, 5-20R, Office White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products