Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG5262GYSA

  • Zoro # G000622650


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG5262GYSA
Zoro #
G000622650
UPC #
783585060590
Country of Origin
Korea, Republic of

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Composite
Type
Duplex
Nema Rating
5-15R
Frequency
60 Hz
Application
Decorator Duplex with Light and Alarm
Response Time
5
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Series
Specification Grade
Connectivity
Terminal Screws
Style
Isolated Ground
Outlet
Straight Blade
Brand
Hubbell Wiring Device-Kellems
Amperage
15 A
Mounting Hardware Material
Mounting Screws
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Carton Quantity
10
Indicator Type
LED and Audible Alarm
Poles and Wires
2 Pole, 3 Wire
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Terminal Screws
#8-32 Brass
LED
Red
Device Top
Nylon
Device Base
Nylon
Grounding Screw
Steel (Green)
Power Contact
.031" (.8) Brass
ANSI/IEEE
C62.41 (IEEE 587)
Auto Ground Clip
Stainless Steel
Contact Design
Tandem Modified Bypass
Mounting Screws
Steel, Zinc-Plated
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Certifications
UL Listed File E2186
Product Type
tvss-ig-receptacles
CSA Certified
To Specification C22.2 No. 42
Clamping Plate
.031" (.8) Brass
Receptacle Grade
Standard
Receptacle Style
Duplex
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Frequency Rating
60 Hz
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Indicator(s) Type
LED and Audible Alarm
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, IG TVSS Duplex Receptacle with Light andAlarm, 15A 125V, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.