Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG5362OSA
  • Zoro # G300622657
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG5362OSA
Zoro #
G300622657
UPC #
783585060750
Country of Origin
China
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Color
Orange
Material
Composite
Type
Duplex
Application
Decorator Duplex with Light and Alarm
Brand
Hubbell Wiring Device-Kellems
Series
Specification Grade
Outlet
Straight Blade
Device Base
Nylon
LED
Red
Indicator Type
LED and Audible Alarm
Auto Ground Clip
Stainless Steel
Frequency Rating
60 Hz
Response Time
5
Certifications
UL Listed File E2186
Contact Design
Tandem Modified Bypass
Receptacle Grade
Standard
Amperage
20 A
Product Type
tvss-ig-receptacles
CSA Certified
To Specification C22.2 No. 42
Grounding Screw
Steel (Green)
Power Contact
.031" (.8) Brass
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Frequency
60 Hz
ANSI/IEEE
C62.41 (IEEE 587)
Clamping Plate
.031" (.8) Brass
Poles and Wires
2 Pole, 3 Wire
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Receptacle Style
Duplex
Style
Isolated Ground
Device Top
Nylon
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20R
Connectivity
Terminal Screws
Mounting Hardware Material
Mounting Screws
Indicator(s) Type
LED and Audible Alarm
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Mounting Screws
Carton Quantity
10
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Terminal Screws
#8-32 Brass
Mounting Screws
Steel, Zinc-Plated

Dimensions

Display Size
Standard

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELD IGTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.