Duplex Receptacle/Outlet, 15 Amp

  • Mfr # 5242-W
  • Zoro # G622982118
product price: 
$
5.99
/ea

Key Features

For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Receptacle Type
Duplex
Standards
CSA, FULS Marking, UL
Wiring Method
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5242-W
Zoro #
G622982118
UPC #
078477788103
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Receptacle Type
Duplex
Standards
CSA, FULS Marking, UL
Wiring Method
Side
Grounding
Grounded
Maximum Operating Temperature
60 Degrees C
Voltage Rating
125V AC
Connection Orientation
Straight
Wire Connection Type
Screw Terminals
Number of Poles
2
NEMA Receptacle Configuration
5-15R
Housing Color
White
Current Rating
15 A
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Features
Smooth Face
Number of Wires
3
Number of Outlets
2
Item
Duplex Receptacle/Outlet, 15 Amp
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-2
Contact Material
Phosphor Bronze

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews