Zoro Homepage

Fan, Composite, Black, 4.7" (119)

  • Mfr # REKEF

  • Zoro # G0864249


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Type
Fan
Finish
Black
Application
REBOX® Enclosure Accessories
A
4.7" (119)
CFM
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REKEF
Zoro #
G0864249
UPC #
-
Country of Origin
United States

Details

Type
Fan
Item
Fan
Finish
Black
Application
REBOX® Enclosure Accessories
A
4.7" (119)
CFM
57
Accessory for
ReBox, QuadCab, IDF
B
4.7" (119)
C
2.1" (53)
9" Velco Strips, Yellow
MCCMV9YL10
Black Velcro Roll
HVFBK575
OEM Brand Name
Hubbell Premise Wiring

Description

Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.