Zoro Homepage

Flanged Locking Inlet, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL7524C

  • Zoro # G600701311


product price: $27.15
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7524C
Zoro #
G600701311
UPC #
783585178004
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Height
1.72 in
Length
2.56 in
Width
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in

Details

Item
Locking Plug
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Fed. Spec W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Material
zinc plated
Wiring Style
Standard
Flange Material
Natural White Nylon
Special Features
Molded In or Stamped On
Application
Extra Heavy Duty Industrial
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
Twist-lock
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Insulation
Insulated Body
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Amperage Rating
15 A
NEMA Receptacle Configuration
L1-15P

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 15A 2-Pole 2-Wire NonGrounding, L1-15P, Screw Terminal,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products