Flanged Locking Inlet, L23-20R, 30 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2725SWR

  • Zoro # G800701999


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2725SWR
Zoro #
G800701999
UPC #
783585192994
Country of Origin
United States

Dimensions

Cord Size
16 to 8 AWG
Width
3.75 in
Height
2.91 in
Length
3.75 in
Dimensions
3.75 in x 3.75 in x 2.91 in
Wire Size
#16 AWG to #8 AWG

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
L23-20R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Material
Thermoplastic
Contact Material
Brass
Dielectric Strength
2000V
Flammability
UL 94 V0
Retainer Material
Clear Polycarbonate
Housing Material
PBT
Application
Heavy Duty Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30P, Screw Terminal, Gray, Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products