Zoro Homepage

Flanged Locking Inlet, Non-NEMA, 20/10 A, 250/600V AC, Three Phase, 4 Pole, Flush Mount, White

  • Mfr # HBL3524C

  • Zoro # G400702235


product price: $91.95
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/10 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3524C
Zoro #
G400702235
UPC #
783585039930
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wir only.
Dimensions
3.06 in x 3.06 in x 2.23 in
Width
3.06 in
Length
3.06 in
Height
2.23 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/10 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Flange Type
Flanged
Material
Nickel-plated Brass Round head screws
Special Features
Molded In or Stamped On
Wiring Style
Standard
Flange Material
Natural White Nylon
Application
Extra Heavy Duty Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Insulation
Insulated Body
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wir only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20/10 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 250V/10A 600V AC, 4-Pole 5-Wire Grounding, Non-NEMA,Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products