Zoro Homepage

Flanged Locking Inlet, Non-NEMA, 50 A, 125/250V AC, Single Phase, 3 Pole, Surface Mount, Silver

  • Mfr # CS6375M2

  • Zoro # G100702023


product price: $183.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6375M2
Zoro #
G100702023
UPC #
783585910291
Country of Origin
United States

Dimensions

Wire Size
#10 AWG to #6 AWG
Length
2.17 in
Dimensions
2.17 in x 3.50 in x 2.63 in
Height
2.63 in
Width
3.50 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Surface
Cover Type
Flip-Up Cover
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Resistance Properties
Heat Resistant, Impact Resistant
Flange Type
Flanged
Material
zinc plated Steel
Mounting Type
Screw Mounting
Application
Extra Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Amperage Rating
50 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A, 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Steel, With LiftCover,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products