Zoro Homepage

Flanged Locking Receptacle, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, White

  • Mfr # HBL2516

  • Zoro # G2906863


product price: $117.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2516
Zoro #
G2906863
UPC #
783585038582
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#12 AWG
Length
3.06 in
Height
2.27 in
Width
3.06 in
Dimensions
3.06 in x 3.06 in x 2.27 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4X
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Flange Type
Flanged
Grade
Industrial
Material
Nylon
Wiring Style
Standard
Special Features
With Cover
Mounting Type
Flush Mount
Housing Material
Nylon
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Connection Orientation
Straight
Contact Material
Brass
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Number of Gangs
1
Horsepower Rating
2 hp
Market
Industrial
AFCI
No
Polarized
Yes
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
Flange Shape
Round
For Location
Indoor
Terminal Designations
Terminals identified in accordance with UL 498
Flange Material
Natural White Nylon
Spring Material
Brass
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Lock Type
Twist-lock
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Application
Heavy Duty Industrial
Material - Mounting Hardware
Screw Mounting
Amps
20

Description

Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products