Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L22-20R, 20 A, 277/480V AC, Three Phase, 4 Pole, Flush Mount, White

  • Mfr # HBL2526

  • Zoro # G300702397


product price: $126.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2526
Zoro #
G300702397
UPC #
783585038643
Country of Origin
United States

Dimensions

Wire Size
#12 AWG
Height
2.27 in
Length
3.06 in
Width
3.06 in
Dimensions
3.06 in x 3.06 in x 2.27 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Material
Nickel-plated Brass Round head screws
Flange Material
Natural White Nylon
Special Features
Molded In or Stamped On
Wiring Style
Standard
Application
Heavy Duty Industrial
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Spring Material
Brass
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding,L22-20R, Screw Terminal , White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.