Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L9-30R, 30 A, 600V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL2656

  • Zoro # G600701724


product price: $61.49
/ea

Key Features

NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2656
Zoro #
G600701724
UPC #
783585039077
Country of Origin
United States

Dimensions

Wire Size
#10 AWG
Width
2.88 in
Height
2.09 in
Dimensions
2.88 in x 2.88 in x 2.09 in
Length
2.88 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Wiring Style
Standard
Material
Nickel-plated Brass Round head screws
Flange Material
Natural White Nylon
Special Features
Molded In or Stamped On
Application
Insulgrip
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Terminal Designations
Terminals identified in accordance with UL 498
Spring Material
Brass
Lock Type
Twist-lock
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Mount Type
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30R, ScrewTerminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products